Skip to Content
Merck
All Photos(1)

Key Documents

Z420999

Sigma-Aldrich

Ace photochemical reactor UV lamp

output450 W

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103817
Pricing and availability is not currently available.

feature

CE compliant: no
CSA approved: no

manufacturer/tradename

Ace Glass 7825-34

availability

not available in Canada, EU

L

121.92 mm , arc length

Overall L

244.35 mm

output

450 W

General description

Medium pressure, quartz, mercury-vapor lamp. The 61 cm PTFE covered lead wires, fitted with pin type connectors and 6 in. cord for connecting to power supply, permit lowering lamp into well for vertical operation. Of total energy radiated, approximately 40-48% is in the ultraviolet portion of the spectrum, 40-43% in the visible, the balance in the infrared.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. The Ace photochemical reactor UV lamp (Z420999) comes with the power supply?

    1 answer
    1. A power supply is not included with this product.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service