Skip to Content
Merck
All Photos(1)

Key Documents

Z285544

Sigma-Aldrich

Glas-Col® micro mantles

for flask size, 25 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
Pricing and availability is not currently available.

AC/DC input

115 V

material

fabric

feature

CSA approved
for flask size 25 mL

manufacturer/tradename

Glas-Col 100A MIC25

availability

not available in EU
not available in EU

parameter

0-400 °C temp. range

output

27 watts

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for providing precise heat control for microscale flasks. Mantles are rated less than 115V and must be used with a variable transformer.

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service