As mentioned in the DESCRIPTION section of the product page, caps are included with this product.
Z272027
Wilmad® NMR tubes 5 mm diam., precision
frequency 600 MHz, L 7 in.
Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes
About This Item
Recommended Products
material
borosilicate glass tube
colorless tube
feature
neck thread push fit
packaging
pkg of 5 ea
manufacturer/tradename
Wilmad 535-PP-7
parameter
600 MHz frequency
L
7 in.
camber
6 μm
concentricity
13 μm
tube diam.
5 mm
wall thickness
0.38 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Tubes have round bottoms and include a sandblasted marking spot for labeling samples. Tubes are thin-walled unless otherwise stated. Tubes that are 9 in. L are for making standards and for use with tip-off manifolds. Precision Wilmad NMR tubes are suitable for high field NMR spectroscopy. Caps included.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
do these tubes come with caps?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service