Z260002
FORTUNA® Optifix® Basic bottle-top dispenser
volume 1-5 mL
Synonym(s):
Bottle-top dispenser
About This Item
Recommended Products
feature
subdivision 0.1 mL
manufacturer/tradename
Fortuna Graf 101.080-33
volume measuring range
1-5 mL
volume
1-5 mL
fitting
GL 40
GL 45
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features:
- PTFE encased dispensing piston
- Visible dispensing process by the use of a dispensing cylinder made of glass, coated with plastic-protection against breakage
- Ergonomic finger protection cap
- Fast and easy volume setting with additional fine adjustment
- FIX adapter made of white PP up to 10 mL; FIX adapter made of solid white PP from 30 mL size
- Valve block made of PTFE, no metal springs in the valve - no corrosion
- Optifix® Basic dispenser available up to 500 mL
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service