Skip to Content
Merck
All Photos(1)

Key Documents

Z150819

Sigma-Aldrich

Worthington LD Series Liquid Nitrogen Dewars

LD5, wide-mouth, capacity 5 L

Synonym(s):

cryo dewar, cryogenic storage, cryopreservation container

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43
Pricing and availability is not currently available.

material

aluminum flask

Joint

Joints neck (142)

packaging

pack of 1 ea

manufacturer/tradename

Worthington 5LDB

technique(s)

cryopreservation: suitable

capacity

5 L

flask I.D. × depth

19.3 cm (7.6 in.) × 44.5 cm (17.5 in.)

neck I.D.

14.2 cm (5.6 in.)

Looking for similar products? Visit Product Comparison Guide

General description

LD Series Liquid Nitrogen Dewars are designed for storage of small quantities of liquid nitrogen.
High-strength aluminum shell is both durable and light-weight. Super insulation provides advanced thermal protection. Neck tube joins inner and outer container, providing maximum durability and minimum nitrogen consumption. Cap and neck tube core provide positive closure.

Features and Benefits

  • Includes a lightweight Snap-On cap for sample protection.
  • Superior vacuum performance provides maximum holding times and ultimate thermal protection.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service