Skip to Content
Merck
All Photos(1)

Key Documents

Z137294

Ace pressure filter/drying funnel

capacity 15 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

description

joint I.D. 20 mm

manufacturer/tradename

Ace Glass 719040

capacity

15 mL

disc diam.

20 mm

pore size

70-100 μm porosity

Looking for similar products? Visit Product Comparison Guide

General description

Complete with cap, funnel body, and FETFE® O-ring. Used for drying air-sensitive compounds with inert gas or as a simple pressure filter funnel. O-ring joint between cap and body gives larger opening for easier access to contents.

Legal Information

FETFE is a registered trademark of Ace Glass, Inc.

accessory

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service