Unfortunately, there is no selection guide available on the website for pH and conductivity probes or electrodes. A general search of 'pH electrodes' will present the products available. See below for a link to this general search:
https://www.sigmaaldrich.com/search/ph-electodes?focus=products&page=1&perpage=30&sort=relevance&term=ph%20electodes&type=product
Z113425
Sigma-Aldrich® micro pH combination electrode, glass body
BNC Connector, electrode L 55 mm
About This Item
Recommended Products
electrode L
55 mm
stem O.D.
3.5 mm
Looking for similar products? Visit Product Comparison Guide
General description
Sturdy and versatile probe for measuring small samples in cuvets and small lab glassware 0-14 pH.
Attention: These electrodes come with a little white plastic transport cap attached to the end, please remove before use.
Temperature Range:
- -5 to 100°C (for continuous use)
- -5 to 110°C (for intermittent use)
Linkage
Hints on Electrode Maintenance
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Where has the product selection guide gone to.
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service