Skip to Content
Merck
All Photos(2)

Key Documents

WHA68091112

Whatman® Anotop® 10 syringe filter

sterile, 0.1 μm, 50/pk

Synonym(s):

Whatman filter, Z747661, syringe filter, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

alumina based membrane
polypropylene housing

sterility

sterile

packaging

pack of 50

manufacturer/tradename

Whatman 6809-1112
Whatman Article No. 28420389 (US reference)

diam.

10 mm

volume

≤10 mL

pore size

0.1 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Anotop sterile syringe filters from Cytiva contain an inorganic Anopore membrane. The low protein binding exhibited by this sterile membrane filter make it well suited for biological filtration.

Whatman Anotop filters offer chemical inertness and functionality in a wide range of solvents and temperatures. Sterile Anotop filters can be used as a phage and virus filtration membrane, or for cold sterilization* of growth media, protein removal, filtration prior to spectrophotometric analysis, or other analytical methods.

Unlike many organic membranes, the inorganic Anopore membranes in Anotop syringe filters have sharply defined capillary pore structures with narrow pore-size distribution. The syringe filter’s pigment-free polypropylene housing is made without wetting agents or adhesives, designed for low extractable levels, low protein binding, and minimal sample hold-up. These features make Anotop syringe filters a good option for filtration of valuable, proteinaceous samples where minimal loss is required.

Features and Benefits

  • Sterile syringe filters for critical applications
  • Aluminum-based inorganic Anotop syringe filters in three pore sizes
  • Compatible with most organic solvents and aqueous samples
  • Low hold-up volume (< 20 µl for Anotop 10) for maximum sample recovery
  • Made without wetting agents or adhesives for low risk of sample contamination
  • Capillary pore structure supports highly consistent filtration results
  • Recyclable after use.

Suitability

Low protein binding. Suitable for aqueous or organic solutions.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Anotop is a registered trademark of Cytiva
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service