Skip to Content
Merck
All Photos(1)

Key Documents

WHA67881302

Whatman® Puradisc 13 syringe filters

0.2 μm, polypropylene, 100/pk

Synonym(s):

Whatman filter, Whatman filters, Z744867, disposable syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

polypropylene housing
polypropylene membrane

sterility

non-sterile

packaging

pack of 100

manufacturer/tradename

Whatman 6788-1302
Whatman Article No. 28420318 (US reference)

diam.

13 mm

filtration area

1.3 cm2

volume

≤10 mL

pore size

0.2 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

  • Choice of 13 mm or 25 mm diameter nonsterile syringe filter to suit filtration sample volume.
  • Sub-micron pore sizes, 0.2 μm and 0.45 μm, for fine particle retention to protect instruments and chromagraphy columns.
  • Autoclavable for sterile sample preparation
  • Also available with depth polypropylene (DpPP) filtration medium

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service