Skip to Content
Merck
All Photos(1)

Key Documents

TRD3D0057

Sigma-Aldrich

P-LENE 4 polypropylene 3D printing filament

greener alternative

black hole, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12162002
NACRES:
NA.23

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

750 geach

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to enabling category of greener alternatives and thus aligns with "Design for energy efficiency". P-LENE 4 polypropylene 3D printing dilament is great for high-cycle, low strength applications due to its fatigue resistance, semi flexible and lightweight characteristics. Click here for more information.
P-LENE 4 Polypropylene 3D Printing Filament
  • Pure PolyPropylene, keeps up to 95% of the characteristics of an injection molded part.
  • Very high mechanical strength and toughness, wear proof and resistant to chemicals.
  • Developed specifically for 3d printing: easy to use and an odourless composition.

Material Properties
  • Density: 0.9 g/cm3
  • H.D.T: 62 °C
  • Vicat softening temperature: 107 °C
  • Melting point: 132 °C

Application

This product can be used in material extrusion 3D printing technique.
P-LENE 4 Polypropylene 3D Printing Parameters
  • Extruder (nozzle) temperature: 245 +/-10 °C
  • Bed temperature: 100 +/-10 °C
  • Print speed: 60 - 80 mm/s
  • Fan: 50-100 %
  • Minimum nozzle diameter: 0.3 mm
  • Plate materials: LENEPATE

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service