Skip to Content
Merck
All Photos(1)

Key Documents

SYNF371460M

Synthware filter funnel with glass stopcock and high vacuum valve

60 mL, joint: ST/NS 14/20, porosity: medium

Synonym(s):

Synthware F371460M, filter funnels with fritted disc

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.51

Joint

joint: ST/NS14/20

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F371460M

capacity

60 mL
60 mL

pore size

10-15 μm

Looking for similar products? Visit Product Comparison Guide

General description

With a 0-4 mm high vacuum valve and a 2 mm glass stopcock having constant pressure retention device.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service