Skip to Content
Merck
All Photos(1)

Key Documents

GF22980483

T1 - thermocouple alloy, Ni90Cr10

insulated wire, 100m length, 0.25mm conductor diameter, 0.018mm insulation thickness, polyester insulation

Synonym(s):

NI095850

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

description

polyester insulation
thermocouple wire

form

wire (insulated)

manufacturer/tradename

Goodfellow 229-804-83

L

100 mm

conductor diam.

0.25 mm

insulation thickness

0.018 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Application

may be used as one component of a thermocouple

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service