This is a closed cell polyurethane. There are no 'pores' as such, but rather 'bubbles' in the body of the foam. The size of these cells has not been determined.
GF20677923
Polyurethane
foam, thickness 10 mm, size 150 × 150 mm, bulk density 0.08 g/cm3
Synonym(s):
UR303810
About This Item
Recommended Products
form
foam
manufacturer/tradename
Goodfellow 206-779-23
size
150 × 150 mm
thickness
10 mm
bulk density
0.08 g/cm3
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Hello, what is the average pore size of the 0.08 g/cm^3 PU foam?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service