Skip to Content
Merck
All Photos(1)

Key Documents

CLS842250

Pyrex® heavy-duty round-bottom centrifuge tubes, with phenolic screw cap and rubber liner

capacity 50 mL

Synonym(s):

culture tube, glass tubes, test tubes, Corning® 8422

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.43
Pricing and availability is not currently available.

material

borosilicate glass
cap (Rubber Liner)
conical bottom tube

sterility

non-sterile

packaging

case of 12
pack of 12

manufacturer/tradename

Corning 8422-50

availability

not available in EU

O.D. × L

29 mm × 122 mm

cap diam.

24 mm

capacity

50 mL

fitting

cap (410 GPI)

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® heavy-duty round-bottom centrifuge tubes are made of low-expansion borosilicate glass.
  • Best suited for digestion, shaking, neutralizing, and centrifuging applications in various clinical and microbiological tests.
  • Features temperature and steam resistant screw caps for optimal product recovery.
  • Includes black phenolic threaded cap (GPI 24-410) with a glued-in, white rubber liner.
The tube has a black phenolic threaded cap (GPI 24-410 for the 50 mL and GPI 38-400 for the 100 mL) with a glued-in, white rubber liner.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

  1. Which document(s) contains shelf-life or expiration date information for a given product?

    If available for a given product, the recommended re-test date or the expiration date can be found on the Certificate of Analysis.

  2. How do I get lot-specific information or a Certificate of Analysis?

    The lot specific COA document can be found by entering the lot number above under the "Documents" section.

  3. How do I find price and availability?

    There are several ways to find pricing and availability for our products. Once you log onto our website, you will find the price and availability displayed on the product detail page. You can contact any of our Customer Sales and Service offices to receive a quote.  USA customers:  1-800-325-3010 or view local office numbers.

  4. What is the Department of Transportation shipping information for this product?

    Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product. 

  5. What is maximum Relative Centrifugal Force (RCF) rating for product CLS842250, Pyrex® heavy-duty round-bottom centrifuge tubes, with phenolic screw cap and rubber liner?

    Product CLS842250, Pyrex® heavy-duty round-bottom centrifuge tubes, with phenolic screw cap and rubber liner are rated for a maximum RCF of 1600 or 1600xg.

  6. My question is not addressed here, how can I contact Technical Service for assistance?

    Ask a Scientist here.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service