Skip to Content
Merck
All Photos(1)

Key Documents

CLS7064025

Pyrex® VISTA volumetric flask, Class A

capacity 25 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 70640

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
long

sterility

non-sterile

feature

class A
closure type ST stopper

packaging

case of 12
pack of 6

manufacturer/tradename

Corning 70640-25

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Pyrex® VISTA 25 mL volumetric flasks provide precise volume measurement.
  • The necks are tooled for No. 9 glass stoppers.
  • The graduation line is sharp and permanent blue block letters make the inscription easy to read.
  • The product withstands repeated standard autoclave cycles of 121°C.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
VISTA is a trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

A complete workflow for estimating the total polyphenol content of apple and banana samples, with gallic acid standard addition curve protocol.

A complete workflow for estimating the total polyphenol content of apple and banana samples, with gallic acid standard addition curve protocol.

A complete workflow for estimating the total polyphenol content of apple and banana samples, with gallic acid standard addition curve protocol.

A complete workflow for estimating the total polyphenol content of apple and banana samples, with gallic acid standard addition curve protocol.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service