CLS4321A100
Pyrex® round-bottom boiling flask, short neck
capacity 100 mL, joint: ST/NS 14/20
Synonym(s):
bottom flask, flask glass, round flask
About This Item
Recommended Products
material
borosilicate glass
round bottom flask
short
Joint
joint: ST/NS14/20
sterility
non-sterile
feature
closure type Standard taper joint
packaging
pack of 1
case of 12
manufacturer/tradename
Corning 4321A-100
availability
not available in EU
capacity
100 mL
neck size
(1)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- PYREX® round-bottom boiling flasks are routinely used in various laboratory applications.
- Manufactured from low expansion borosilicate glass that provides better clarity, strength, heat, and chemical resistance even in the most demanding laboratory conditions.
- Precise wall thickness ensures optimal thermal transfer and provides mechanical strength for greater shock resistance.
- Chemically durable, these flasks are ideal for contamination-free results.
- The normal working temperature for PYREX® boling flasks is 230 °C.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service