CLS396520
Pyrex® aseptic filling bell
hose outlet O.D. 7.0 mm
Synonym(s):
Corning® 3965
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
description
for use with tubes
manufacturer/tradename
Corning 3965-20
O.D. × H
28 mm × 75 mm
hose outlet O.D.
7.0 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
For aseptic filling of vessels. Rubber tubing is attached to the top of the tubulation while the receiving vessel is placed inside the bell.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service