Skip to Content
Merck
All Photos(1)

Key Documents

BR780701

BRAND® micro tube with attached screw cap and sealing cone

capacity 1.5 mL, self-standing bottom, non-sterile

Synonym(s):

Micro Tubes with Screw caps, Microcentrifuge Tubes, Screw caps, Tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121702
NACRES:
NB.11

material

colorless cap
colorless tube
polyethylene cap
polypropylene tube
screw top cap
self-standing bottom

sterility

non-sterile

feature

graduations: no

packaging

pack of 1000

manufacturer/tradename

BRAND 780701

capacity

1.5 mL

tube diam.

13 mm

Looking for similar products? Visit Product Comparison Guide

General description

BRAND reaction tubes with attached cover (PE) reduce the danger of contamination or mistakes due to mixing up covers. The sealing cone of the cover lies seamlessly against the interior of the tube, preventing the contents from coming into contact with the thread.Application: -90 °C to +100 °CAttached covers are suitable for colored cover inserts. BIO-CERT® PCR QUALITY: Free of human DNA, RNase, DNase, Pyrogens and PCR-Inhibitors

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service