Skip to Content
Merck
All Photos(1)

Key Documents

27515

Supelco

Septa, Blue PTFE/white silicone, pkg/100

blue PTFE/white silicone, diam. × thickness 22 mm × 0.060 in., for use with 20, 40, 60 mL vial

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

blue PTFE face
blue PTFE/white silicone
white silicone body

packaging

pkg of 100 ea

parameter

250 °C max. temp.

O.D.

22 mm

diam. × thickness

22 mm × 0.060 in.

compatibility

for use with 20, 40, 60 mL vial

Looking for similar products? Visit Product Comparison Guide

General description

Vial septa are available in a variety of materials and the septa are selected based on the chemical properties of the sample and the temperature to which the vial will be subjected during the analysis. PTFE/Silicone is used with most organic solvents. PTFE/Silicone is not for use with chlorosilanes. It has good resealability and can withstand a temperature of 250°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service