Skip to Content
Merck
All Photos(1)

Key Documents

19137-U

Hamilton® needles for RN syringes

needle size 22 ga, bevel tip (point style 2), needle L 51 mm (2 in.), for use with 250μL-10mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03
Pricing and availability is not currently available.

material

bevel tip stainless steel needle (point style 2)

needle size

22 ga

feature

bevel tip (point style 2)

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 7779-01

needle L

51 mm (2 in.)

volume

250-10000 μL

compatibility

for use with 250μL-10mL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® needles for RN syringes are bevel tip needles, designed for optimum septum penetration and to prevent septum coring.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service