Z743351
Cryo-Tags® labels
red, L × W 1.50 in. × 0.75 in., pkg of 1000 ea per roll
Synonym(s):
cryogenic vial labels, freezer labels
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103032
NACRES:
NB.35
Recommended Products
packaging
pkg of 1000 ea per roll
manufacturer/tradename
Diversified Biotech CRY-2000-R
technique(s)
cryopreservation: suitable
L × W
1.50 in. × 0.75 in.
color
red
Looking for similar products? Visit Product Comparison Guide
General description
Ultra-flexible polyolefin labels with -196°C ultra-low temperature adhesive that sticks to plastic, glass, and metals. Will not become brittle and fall off, even in vapor-phase or liquid nitrogen down to −196°C. Also withstand boiling water and dry heat up to 80°C.
Legal Information
Cryo-Tags is a registered trademark of Diversified Biotech
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service