Z741665
Sartorius extended length pipette tips
rack of, volume range 50-1,200 μL, non-sterile
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.01
volume:
50—1250 μL
sterility:
non-sterile
feature:
DNase free
RNase free
barrier: no
endotoxin free
RNase free
barrier: no
endotoxin free
packaging:
pack of 960 ea (Racked)
rack of
rack of
manufacturer/tradename:
Sartorius 791210
Recommended Products
sterility
non-sterile
feature
DNase free
RNase free
barrier: no
endotoxin free
packaging
pack of 960 ea (Racked)
rack of
manufacturer/tradename
Sartorius 791210
maximum volume
1.2 mL
tip L
90 mm
volume range
50-1,200 μL
volume
50—1250 μL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Biohit Picus, eLINE®, mLINE® and Proline® Plus pipetters, enabling ergonomic and light tip attachment and ejection.
Other Notes
Browse all pipette tips
Legal Information
Proline is a registered trademark of Sartorius Biohit Liquid Handling Oy
eLINE is a registered trademark of Sartorius Biohit Liquid Handling Oy
mLINE is a registered trademark of Sartorius Biohit Liquid Handling Oy
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service