Skip to Content
Merck
All Photos(1)

Key Documents

Z740234

Supelco

TLC Aluminum Sheets

L × W 20 cm × 20 cm, silica gel 60 matrix (C18), binder, Polymeric, fluorescent indicator

Synonym(s):

HPTLC (High Performance TLC) Aluminum Sheets

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07
Pricing and availability is not currently available.

material

aluminum support
silica gel 60 matrix (C18)

Quality Level

feature

binder Polymeric
fluorescent indicator

packaging

pkg of 20 ea

manufacturer/tradename

EMD Millipore® 1.05559.0001

technique(s)

HPTLC: suitable
thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

250 μm

particle size

10-12 μm

pore size

60 Å pore size

Looking for similar products? Visit Product Comparison Guide

Application


  • Application of TLC-Spectrodensitometric and Chemometric Methods for Determination of Momenta Cream: A Comparative Study Applied on Ternary Mixture.: The research compares TLC-spectrodensitometric and chemometric methods for simultaneous determination of components in Momenta cream using aluminum TLC plates. The study validates these methods as effective for analyzing pharmaceutical formulations (Salem et al., 2021).

Legal Information

EMD Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Hello Are these plates suitable for phosphate derivatives migration ? Thanks

    1 answer
    1. Silica gel plates have been used to separate phosphate derivatives. Product Z740234, TLC Aluminum Sheets, has not been tested for specific phosphate derivatives.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service