Z641111
BRAND® centrifuge tubes
capacity 125 mL, polypropylene, without cap
Synonym(s):
115356, BRAND centrifuge tubes, Centrifuge tubes, Microcentrifuge tubes, Round bottom tubes, Tubes
About This Item
Recommended Products
material
beaded neck neck
cylindrical polypropylene tube
polypropylene
polypropylene
round bottom bottom
Joint
joint
sterility
non-sterile
feature
autoclavable at 121°C and withstand RCF of up to 5,000 × g
without cap
packaging
pack of 10 ea
manufacturer/tradename
BRAND 115356
capacity
125 mL
tube D × H
120 mm × 45 mm
Looking for similar products? Visit Product Comparison Guide
General description
- BRAND® centrifuge tubes are made of high-quality, chemically resistant polypropylene.
- The even and thick walls facilitate optimal results.
- The cylindrical tubes feature a beaded rim.
- Caps/stoppers are available separately.
Features and Benefits
- Extra thick and even vessel walls
- Good chemical resistance
- Caps available separately
Other Notes
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service