Skip to Content
Merck
All Photos(1)

Key Documents

M9437

Greiner CELLSTAR® multiwell culture plates

48 wells (suspension culture with lid)

Synonym(s):

culture dishes, culture plates, multi dishes, Greiner CELLSTAR® multiwell culture plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
flat clear wells
polystyrene
size:
48 wells
well volume:
1.7 mL
well working volume:
0.5- 1.0 mL
sterility:
sterile
binding type:
Tissue Culture (TC)-treated surface
feature:
lid

material

flat clear wells
polystyrene

sterility

sterile

feature

lid

packaging

pack of 1 ea (single packed)

manufacturer/tradename

Greiner 677102

size

48 wells

well volume

1.7 mL

well working volume

0.5- 1.0 mL

color

clear

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

The Greiner CELLSTAR® multiwell culture plate is a 48-well clear, polystyrene platedesigned for cell culture. It comes with a hydrophobic surface for suspensioncultures and hybridoma cells and includes a lid with condensation rings. Eachplate is sterile and single-packed for easy use.

Features and Benefits

  • Free of detectable DNase, RNase, human DNA Non-Cytotoxic
  • Single position lids to preventcross-contamination
  • High clarity and lowautofluorescence for clear observation of cell cultures
  • Contains single position lids toprevent cross-contamination
  • Lid enables optimal gas exchangewith minimal evaporation
  • Alphanumeric well coding foreasy identification and tracking
  • Seamless integration withautomated systems
  • Convenient, easy-to-openpackaging
  • Sterile and non-pyrogenic

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service