Skip to Content
Merck

ES-008

EmbryoMax® Nucleosides (100X)

The EmbryoMax Nucleosides (100X) is available in a 50 mL format and may be used for routine mouse embryonic stem cell culture applications.

Synonym(s):

Cell Culture Media Nucleosides

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
12352207
NACRES:
NA.75
eCl@ss:
32160801
Form:
liquid
Solubility:
water: soluble at 20 °C
Storage temp.:
−20°C
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

form

liquid

manufacturer/tradename

Specialty Media, EmbryoMax®

technique(s)

cell culture | stem cell: suitable

input

sample type induced pluripotent stem cell(s)
sample type: mouse embryonic stem cell(s)

solubility

water: soluble at 20 °C

shipped in

dry ice

storage temp.

−20°C

Physical form

Component g/L
Cytidine0.73
Guanosine0.85
Uridine0.73
Adenosine0.8
Thymidine0.24
Liquid

Preparation Note

Store at -20°C upto 1 year.

Legal Information

EmbryoMax is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.


Storage Class

12 - Non Combustible Liquids

wgk

WGK 1

flash_point_c

Not applicable



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library