Z767867
EUROSTAR 200 control P4 overhead stirrer
AC/DC input 230 V AC, Schuko plug
Synonym(s):
electronic overhead stirrers, laboratory mixers, laboratory stirrers, overhead stirrers
About This Item
Recommended Products
description
temp sensor PT-1000
packaging
pack of 1 ea
manufacturer/tradename
IKA 4090000
temperature measuring range
-10-350 °C
timing measuring range
1-6000 min
parameter
0/4-530 rpm speed
W × H × D
91 mm × 379 mm × 231 mm
shaft diam. × L
16 mm × 220 mm
stirrer capacity
100 L
output
76 W
Looking for similar products? Visit Product Comparison Guide
General description
- Multilingual TFT display
- Programmable functions
- Integrated temperature measurement
- Interval operation
- Timer function
- Adjustable safety circuit
- Locked function
- Infinitely adjustable speed
- Overload protection
- Short-term overload operation
- Slim casing
- Quiet operation
- Error code display
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service