Skip to Content
Merck
All Photos(1)

Key Documents

Z556009

Sigma-Aldrich

Aldrich® aspirator bottle with tubulation

capacity 1 L, hose outlet O.D. 10 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17
Pricing and availability is not currently available.

capacity

1 L

hose outlet O.D.

10 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Do you sell stoppers for the top

    1 answer
    1. The I.D. of this bottle is 28 mm which would equate to a #6 or 26/32 joint for the stopper. See the links below to review two options.

      BR144391, pack of 25 #6, 26/32, solid red rubber stoppers
      https://www.sigmaaldrich.com/product/aldrich/br144391.

      Z165344, set of 66 assorted black rubber stoppers, including 1 and 2 hole options. sizes range from #1 to #8
      https://www.sigmaaldrich.com/product/aldrich/z165344

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service