Skip to Content
Merck
All Photos(1)

Key Documents

Z526460

Sigma-Aldrich

Scienceware® compressor clamp

for tubing with a 6.4 mm O.D., Nylon, pkg of 12 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122413
NACRES:
NB.35

material

Nylon

feature

for tubing with a 6.4 mm O.D.

packaging

pkg of 12 ea

manufacturer/tradename

Bel-Art H18225-0000

General description

Side opening tube clamp permits installation onto tubing without disconnecting from apparatus or interrupting operation.

Features and Benefits

  • Constructed of durable nylon for long life and good chemical resistance
  • Accepts any tubing up to 6.4mm (1/4") O.D

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service