Skip to Content
Merck
All Photos(1)

Key Documents

Z113263

Sigma-Aldrich

Sigma-Aldrich® standard Ag/AgCl double junction pH combination electrode, glass body

BNC, electrode L 55 mm , with bulb guard

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115603
NACRES:
NB.79

electrode L

55 mm , with bulb guard

stem O.D.

8 mm

Looking for similar products? Visit Product Comparison Guide

General description

Short, narrow stem with bulb guard
The combination of a pH indicating and Ag/AgCl reference half-cell in one electrode provides ease of handling and smaller sampling requirements. Combination double junction electrodes are Tris compatible with a maximum temperature of 80°C, and are recommended for proteins, metal ions, sulfides or other substances that will react with either Ag or AgCl. Combination Ag/AgCl electrodes are suggested for higher temperature applications (100°C). Both types supplied with a 30 in. lead.

Temperature Range:
  • -5 to 100°C Continuous Use
  • -5 to 130°C Intermittent Use

Help in selecting the correct electrode can be viewed at Electrode Selection Guide
Hints on Electrode Maintenance

Legal Information

SIGMA-ALDRICH is a registered trademark of Merck KGaA, Darmstadt, Germany

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service