Skip to Content
Merck
All Photos(1)

Key Documents

WHA68781304

Whatman® GD/X syringe filters

polypropylene membrane, pore size 0.45 μm, diam. 13 mm, non-sterile, pk of 150 ea

Synonym(s):

Whatman filter, Z277320, syringe filter, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
Pricing and availability is not currently available.

material

polypropylene housing
polypropylene membrane

sterility

non-sterile

feature

glass fiber prefilter

packaging

pk of 150 ea

manufacturer/tradename

Cytiva
Whatman 6878-1304
Whatman Article No. 28420520 (US reference)

diam.

13 mm

volume

≤10 mL

pore size

0.45 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

Suitability

Suitable for filtering environmental and food analysis samples. Suitable for particulate laden sample preparation.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service