WHA10408714
Whatman® mixed cellulose ester ME 24 filter discs 0.2 μm pore size
white, hydrophilic, black grid (3.1 mm), sterile, for membrane butler, 400 EA, 400 ea, 50 mm diam
Synonym(s):
Z697818, osmotic membrane, track etched membrane, water membranes
About This Item
Recommended Products
product name
Whatman® ME membranes for microbiological control, ME24/21 ST membrane circle white, diam. 50 mm, pore size 0.2 μm, black grid, sterile
material
black grid
sterility
sterile
packaging
pkg of 400 ea
manufacturer/tradename
Whatman 10408714
Whatman Article No. 28415242 (US reference)
diam.
50 mm
membrane diam.
47 mm
pore size
0.2 μm
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- Excellent contrast for easy particle detection
- High internal surface area for sample adsorption
- High dirt loading capacity
- Biologically inert with good thermal stability
- Uniform microporous structure delivers high flow rates
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service