Skip to Content
Merck
All Photos(1)

Key Documents

WHA10370205

Whatman® glass microfiber grade GF 9 filter discs ~3 μm pore size

white, inorganic binder, coarse particle filtration, 100 ea, 90 mm diam

Synonym(s):

Z696781, fiber filters, filter papers, glass filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

Product Name

Whatman® glass microfiber filters with inorganic binder, Grade GF 9, diam. 90 mm

material

circles
glass membrane (with inorganic binder)

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 10370205
Whatman Article No. 28414775 (US reference)

diam.

90 mm

Looking for similar products? Visit Product Comparison Guide

General description

This medium weight glass fiber filter is used in the filtration of coarse particles. Frequently used in environmental analysis, in the determination of PCB, DDE, DDT, furans and dioxins in the air; pollution measurements in industrial, urban and populated areas, cement factories, iron and steel industry, dust measurements at the workplace, determination of the dust fraction in technical gases, and testing the effectiveness of dust-collecting.

Features and Benefits

  • Retention of coarse particles (~ 3 µm)
  • Strengthened with inorganic binder
  • Can withstand temperatures up to 500°C
  • Medium filtration speed
  • Can be used as a pre-filter for dense samples

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service