WHA1002055
Whatman® qualitative filter paper, Grade 2
circles, diam. 55 mm, pack of 100
Synonym(s):
Whatman filter, Whatman paper, Z240192, paper filter
About This Item
Recommended Products
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Cytiva
Whatman 1002-055
Whatman Article No. 28413955 (US reference)
parameter
0.29 psi wet burst
240 sec/100 mL speed (Herzberg)
diam.
55 mm
thickness
190 μm
ash
≤0.06%
pore size
8 μm (Particle retention)
basis weight
97 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Grade 2: 8 µm
Slightly more retentive than Grade 1 with a corresponding increase in filtration time (i.e., slightly slower filtration speed). More absorbent than Grade 1. In addition to general filtration in the 8 µm particle size range, the extra absorbency is utilized, for example, to hold soil nutrient in plant growth trials. Also used for monitoring specific contaminants in the atmosphere and in soil testing. Also available prepleated as Grade 2V.
Features and Benefits
- Each lot is guaranteed to meet the ASTM E 2187-09 specifications
- Simplifies testing process by removing lot suitability testing
- Just condition and use
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service