SLW3215/10P
Pyrex® Mixing cylinder, class B, detachable foot,
100 mL
Synonym(s):
Pyrex, SciLabware 3215/10P
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
material
polyethylene base
polyethylene stopper
Joint
joint stopper24/29
feature
graduations 1.0 mL
detachable foot
manufacturer/tradename
3215/10P
SciLabware
H
270 mm
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 4788
- Comprises borosilicate glass cylinder, polyethylene foot, and polyethylene stopper
- Replacement parts available separately
- Graduations in white enamel
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service