Skip to Content
Merck
All Photos(1)

Key Documents

SLW2140/03M

Pyrex® Filter funnel, short stem

top O.D. 70 mm

Synonym(s):

Pyrex, SciLabware 2140/03M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43
filter diam.:
70—90 mm
stem L:
75 mm
stem O.D.:
8 mm
top O.D.:
70 mm
material:
borosilicate glass
manufacturer/tradename:
2140/03M
SciLabware

material

borosilicate glass

description

fits filter diam. 70 - 90 mm

feature

short stem

manufacturer/tradename

2140/03M
SciLabware

filter diam.

70—90 mm

stem L

75 mm

stem O.D.

8 mm

top O.D.

70 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • With 60 deg. bowl angle for precise fitting of filter paper
  • Manufactured from chemical and heat resistant Pyrex borosilicate glass

Features and Benefits

• Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)• Suitable for liquid-solid filtration using a filter paper

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service