Skip to Content
Merck
All Photos(1)

Key Documents

SLW1516/06RED

Pyrex® Media-Lab Bottles, with high temperature cap and pouring ring, with printed trace code

capacity 250 mL

Synonym(s):

Pyrex, SciLabware 1516/06RED

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17
capacity:
250 mL
diam. × H:
70 mm × 138 mm
material:
PTFE seal
borosilicate glass bottle
red polyester cap (high temperature thermoplastic)
round bottle
white graduation
feature:
graduations
with cap
with pouring ring
with printed trace code
packaging:
pack of 10 ea

material

PTFE seal
borosilicate glass bottle
red polyester cap (high temperature thermoplastic)
round bottle
white graduation

Joint

Joints threaded neck (GL45)

feature

graduations
with cap
with pouring ring
with printed trace code

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1516/06RED

capacity

250 mL

diam. × H

70 mm × 138 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Bottles complete with thermoplastic polyester cap, PTFE sealing disc and pouring ring
  • Complies with ISO 4796
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com
  • Withstands hot air sterilisation up to 180 deg. C
  • PTFE sealing disc resists chemical attack
  • White graduations and marking spot
  • Manufactured from temperature and chemically resistant borosilicate glass

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service