NOR10017
Norell® Standard Series™ 10 mm NMR tubes
frequency 200 MHz, L 7 in.
Synonym(s):
Norell nmr tubes, nmr sample tubes, nmr tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
Recommended Products
material
colorless tube
glass tube
feature
neck thread push fit
packaging
pack of 100 ea
manufacturer/tradename
Norell 1001-7
parameter
200 MHz frequency
L
7 in.
O.D. × I.D.
10 mm × 8.76 mm
tube diam.
10 mm
wall thickness
1.24 mm
Looking for similar products? Visit Product Comparison Guide
General description
Disposable. Camber and concentricity are nominal.
The Norell Standard Series NMR tubes are redesigned to eliminate tube wall and bottom variations. This improves shimming times and sample reproducibility. Manufactured out of ASTM Type 1 Class B glass, or commonly referred to as N-51A, these NMR tubes are designed for auto-sampling systems and high-throughput NMR spectroscopy.
Legal Information
Norell is a registered trademark of Norell, Inc.
Standard Series is a trademark of Norell, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service