Skip to Content
Merck
All Photos(1)

Key Documents

BAF369320250

SP Bel-Art® Sterileware Cupped Powder Spatulas

blue polystyrene, blade L × width 25 cm (9.875 in.) × 0.75 in. (18 mm), sterile, pack of 100 ea (individually wrapped)

Synonym(s):

Lab Scoop, spoon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

blue polystyrene

sterility

sterile

packaging

pack of 100 ea (individually wrapped)

manufacturer/tradename

Bel-Art F36932-0250

Overall L

13 in. (330 mm)

blade L × width

25 cm (9.875 in.) × 0.75 in. (18 mm)

nominal capacity

40 mL (1⅜ oz)

Looking for similar products? Visit Product Comparison Guide

General description

Available in blue or white to allow for effective sample contrast, these sterile ladles are useful for sampling liquids and creams.

Features and Benefits

  • Upright handle allows for sampling from above container
  • Curved handle end provides secure withdrawal of sample
  • Fits into 2” openings such as a 45-gallon drum bunghole
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • White high density polyethylene (HDPE), or blue polypropylene (PP) ladles heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing

Note: Sterilized products are not returnable.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service