821886
TSKgel® SuperMPHZ-H (6 µm) HPLC Columns
L x I.D. 2 cm × 4.6 mm, polystyrene-divinylbenzene phase
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115711
Recommended Products
product name
TSKgel® SuperMPHZ-H Guard Column, phase polystyrene-divinylbenzene, L × I.D. 2 cm × 4.6 mm, 6 μm particle size
material
stainless steel
product line
TSKgel®
manufacturer/tradename
Tosoh 21886
parameter
0.4 mL/min flow rate
60 °C temperature
technique(s)
HPLC: suitable
L × I.D.
2 cm × 4.6 mm
matrix
polystyrene-divinylbenzene
matrix active group
polystyrene-divinylbenzene phase
particle size
6 μm
separation technique
size exclusion (SEC)
General description
Tosoh′s innovative multi-pore technology is now also available in 3, 4 and 6 micron TSKgel® SuperMultiporeHZ columns and guard columns. Three columns, varying in linear range, are available. The base material of each TSKgel SuperMultiporeHZ column is poly(styrene/divinylbenzene). Particles in TSKgel SuperMultiporeHZ columns and guard columns are mono-disperse in size and exhibit a broad range of pore sizes. Each particle, by design, has an extended linear calibration curve, thereby greatly diminishing the presence of inflection points in chromatograms.
Physical form
Column can only be used in THF solvent.
Legal Information
TSKgel is a registered trademark of Tosoh Corporation
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service