Skip to Content
Merck
All Photos(2)

Key Documents

64840-U

Supelco

Thimble

cellulose, size 25 mm × 80 mm

Synonym(s):

CELLULOSE THIMBLE 25 X 80,PK25

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
NB.21
Pricing and availability is not currently available.

material

cellulose

packaging

pkg of 25

size

25 mm × 80 mm

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

General description

High-purity cellulose, approximately 1.5mm wall thickness, or high-quality borosilicate glass, 40-60μm porous disk.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service