54953-U
LiChrosorb® RP-8 (5 µm) HPLC Columns
L × I.D. 25 cm × 4.6 mm, HPLC Column
Synonym(s):
TM=["LiChrospher"] C8 HPLC column
About This Item
Recommended Products
Product Name
LiChrosorb® RP-8 HPLC Column, 5 μm particle size, L × I.D. 25 cm × 4.6 mm
material
stainless steel column
Quality Level
Agency
suitable for USP L7
product line
LiChrosorb®
feature
endcapped: no
manufacturer/tradename
LiChrosorb®
packaging
1 ea of
extent of labeling
9.5% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
surface area
300 m2/g
matrix
octyl
fully porous particle
matrix active group
C8 (octyl) phase
particle size
5 μm
pore size
100 Å
operating pH
2-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
- Determination of amphotericin B, liposomal amphotericin B, and amphotericin B colloidal dispersion in plasma by high-performance liquid chromatography.: Utilizing the LiChrospher® RP-8 HPLC Column, this study develops a method for analyzing various formulations of amphotericin B in plasma, crucial for monitoring therapeutic levels and preventing toxicity in patients undergoing antifungal treatment (Egger et al., 2001).
- Determination of doxorubicin and metabolites in murine specimens by high-performance liquid chromatography.: This research demonstrates the application of the LiChrospher® RP-8 HPLC Column in the quantification of doxorubicin and its metabolites, enhancing the understanding of its pharmacokinetics and aiding in the optimization of cancer treatment regimens (van Asperen et al., 1998).
- Determination of glibenclamide in human plasma by solid-phase extraction and high-performance liquid chromatography.: Employing the LiChrospher® RP-8 HPLC Column, this method provides accurate and reliable quantification of glibenclamide, a critical component in managing diabetes mellitus (Valdes Santurio and Gonzalez Porto, 1996).
- Simultaneous determination of ampicillin and metampicillin in biological fluids using high-performance liquid chromatography with column switching.: Highlighting the versatility of the LiChrospher® RP-8 HPLC Column, this study develops a technique for the simultaneous determination of ampicillin and its prodrug, metampicillin, crucial for effective antibiotic therapy monitoring (Lee et al., 1995).
Legal Information
Storage Class Code
10 - Combustible liquids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service