25341-U
SPB®-1 Capillary GC Column
L × I.D. 30 m × 0.53 mm, df 3.00 μm
Synonym(s):
GC column, SPB-1, poly(dimethyl siloxane)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12000000
eCl@ss:
32119290
NACRES:
SB.54
Recommended Products
material
fused silica
Agency
meets requirements for USP G1, G2, and G9
parameter
-60-260 °C temperature (isothermal)
-60-280 °C temperature (programmed)
Beta value
44
df
3.00 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.53 mm
matrix active group
Bonded; poly(dimethyl siloxane) phase
column type
capillary non-polar
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application: This column is often used for traditional general purpose applications, where a non-polar column is required. Analytes will be separated primarily according to boiling point.
USP Code: This column meets USP G1, G2, and G9 requirements.
Phase:
USP Code: This column meets USP G1, G2, and G9 requirements.
Phase:
- Bonded
- Poly(dimethyl siloxane)
- ≤0.32 mm I.D., <2 μm: -60 °C to 320 °C (isothermal or programmed)
- ≤0.32 mm I.D., ≥2 μm: -60 °C to 300 °C (isothermal or programmed)
- ≥0.53 mm I.D., <2 μm: -60 °C to 300 °C (isothermal) or 320 °C (programmed)
- ≥0.53 mm I.D., ≥2 μm: -60 °C to 260 °C (isothermal) or 280 °C (programmed)
Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.
Application
SPB®-1 Capillary GC Column may be used for speciation of the nitrogen compounds (quantitatively), which are polar and somewhat basic in nature, with chemiluminescence detection.
Other Notes
We offer a variety of chromatography accessories including analytical syringes
Legal Information
SPB is a registered trademark of Merck KGaA, Darmstadt, Germany
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
M Buratti et al.
Journal of chromatography. B, Biomedical sciences and applications, 723(1-2), 95-104 (1999-03-18)
Methylhippuric acid isomers (MHAs), urinary metabolites of xylenes, were determined, after clean-up by C18-SPE and esterification with hexafluoroisopropanol and diisopropylcarbodiimide, by GC with ECD detection, on an SPB-35 capillary column (30 m, 0.32 mm I.D., 0.25 microm film thickness, beta
Joseph Findley et al.
The West Virginia medical journal, 111(3), 22-28 (2015-06-09)
Currently ACOG recommends that a mid-term screening strategy may be considered to identify short cervix in low risk populations in an effort to prevent preterm birth. Vaginal progesterone is recommended for women with a cervical length ≤20 mm. Cerclage is
Luisa A Wetta et al.
American journal of perinatology, 31(6), 541-546 (2013-09-12)
The objective of this study is to evaluate whether midtrimester maternal vitamin D is associated with preeclampsia < 37 weeks or spontaneous preterm birth (SPTB) < 35 weeks. Nested case-control comprising two case subsets: (1) 100 women with preeclampsia < 37 weeks and (2) 100 women
Speciation of nitrogen compounds in gasoline and diesel range process streams by capillary column gas chromatography with chemiluminescence detection.
Birbal C
Journal of Chromatographic Science, 35 (3), 97-104 (1997)
Scott RPW.
Introduction to Analytical Gas Chromatography, 101-102 (1997)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service