Skip to Content
Merck
All Photos(1)

Key Documents

Z740231

Supelco

TLC Aluminum Sheets

L × W 5 cm × 7.5 cm, silica gel 60 matrix, binder, Polymeric, fluorescent indicator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07
Pricing and availability is not currently available.

material

aluminum support
silica gel 60 matrix

Quality Level

feature

binder Polymeric
fluorescent indicator

packaging

pkg of 20 ea

manufacturer/tradename

EMD Millipore® 1.05549.0001

technique(s)

thin layer chromatography (TLC): suitable

L × W

5 cm × 7.5 cm

layer thickness

200 μm

particle size

10-12 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

Legal Information

EMD Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service