Skip to Content
Merck
All Photos(2)

Key Documents

GBL654008

Grace Bio-Labs SecureSeal imaging spacer

8 wells, diam. × thickness 9 mm × 0.12 mm

Synonym(s):

peal and stick adhesive chamber spacers, thin adhesive spacers for coverslpis, thin adhesive spacers for slides

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122600
NACRES:
NB.22
Pricing and availability is not currently available.

material

adhesive/adhesive
colorless

sterility

non-sterile

packaging

pack of 100 ea

manufacturer/tradename

Grace Bio-Labs 654008

diam. × thickness

9 mm × 0.12 mm

external L × W

25 mm × 25 mm

wells

8

Looking for similar products? Visit Product Comparison Guide

General description

Imaging spacers are ultra-thin adhesive spacers which peel-and-stick to coverglass or microscope slides to confine specimens without compression. Layer multiple spacers to custom build chambers to any depth desired.

Application

Imaging
Microscopy
High-temperature single-molecule kinetic analysis
anti-Stokes Raman scattering microscopy

Legal Information

SecureSeal is a trademark of Grace Bio-Labs, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Zhixing Chen et al.
Journal of the American Chemical Society, 136(22), 8027-8033 (2014-05-23)
Vibrational imaging such as Raman microscopy is a powerful technique for visualizing a variety of molecules in live cells and tissues with chemical contrast. Going beyond the conventional label-free modality, recent advance of coupling alkyne vibrational tags with stimulated Raman
Karl-Frédéric Vieux et al.
Scientific reports, 8(1), 6812-6812 (2018-05-03)
In many cell types, the length of the poly(A) tail of an mRNA is closely linked to its fate - a long tail is associated with active translation, a short tail with silencing and degradation. During mammalian oocyte development, two
Stephany El-Hayek et al.
Biology of reproduction, 93(2), 47-47 (2015-06-13)
Germ cells develop in intimate contact and communication with somatic cells of the gonad. In female mammals, oocyte development depends crucially on gap junctions that couple it to the surrounding somatic granulosa cells of the follicle, yet the mechanisms that
Laleh Abbassi et al.
Nature communications, 12(1), 1438-1438 (2021-03-06)
Germ cells are physically coupled to somatic support cells of the gonad during differentiation, but this coupling must be disrupted when they are mature, freeing them to participate in fertilization. In mammalian females, coupling occurs via specialized filopodia that project

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service