Skip to Content
Merck
All Photos(1)

Key Documents

EP4861000833

Eppendorf® Xplorer® Move It pipette

no. of channels, 4, cone volume × distance 50-1,200 μL × 9 mm, green

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

green

feature

no. of channels 4

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 4861000833

cone volume × distance

50-1,200 μL × 9 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Adjustable tip spacing pipette
  • Multi-channel pipette
  • Electronic pipette
  • 4-channel
  • 50-1,200μL
  • 9mm cone distance
  • Green

Application

  • Automated pipetting of liquids (Pip) for forward pipetting
  • Manual pipetting (Man)for volume determination
  • Pipetting and mixing (P/M) for automated mixing of samples
  • Dispensing (Dis)for manual filling of plates, gels, and reaction vessels
  • Automatic dispensing (Ads for automated filling of plates, gels, and reaction vessels
  • Multi aspiration: Pooling supernatants from different vessels (SPC)
  • Sequential dispensing and pipetting (Spc) for user-defined volume steps
  • Reverse pipetting (Spc) for non-aqueous solutions
  • Diluting (Spc) for preparation of dilution series
  • Fix volume (Fix): Save up to 10 volumes for ease of operation

Features and Benefits

Air cushioned pipettes with variable volume and adjustable tip spacing

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Xplorer is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service