EP0030140540
Storage Box for Eppendorf® Tubes
size 9 × 9, Holds 81 x 3 mL tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41123300
NACRES:
NB.12
Recommended Products
material
polypropylene
feature
Holds 81 x 3 mL tubes
manufacturer/tradename
Eppendorf® 0030140540 (Global)
H
76 mm
size
9 × 9
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The comprehensive modular concept allows selection of the optimal freezer box combinations for individual storage demands. The outer footprint dimensions (133 mm) of these freezer boxes are compatible with common freezer rack systems and the different inner grid variants provide for an optimal fit to all typical tube formats: cryogenic tubes, microcentrifuge tubes, 15, 25 and 50 mL conical tubes and other laboratory vessels. This space-saving approach together with the application benefits resulting from the listed product features help to optimize your longterm storage and archiving of samples.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service