Skip to Content
Merck
All Photos(1)

Key Documents

C1059

Cloning cylinders, glass

Cloning cylinders, glass
1 of 1 reviewers received a sample product or took part in a promotion

volume 150 μL

Synonym(s):

cloning cylinder, cloning equipment

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106618
NACRES:
NB.22
Pricing and availability is not currently available.

material

light brown (tinted)

sterility

sterile; electron beam irradiated

packaging

dish of 15 cylinders

manufacturer/tradename

Millipore TR1004

size

8 mm × 8 mm

volume

150 μL

Looking for similar products? Visit Product Comparison Guide

General description

Individual colonies of transfected cells can be isolated and picked from a plate containing many clones. Isolated clones can be dissociated and passaged free from surrounding cells or pulsed with 50-100 uL growth medium which can be analyzed for secreted products. The sterile cloning cylinders are greased on one end to allow the cylinder to seal to the plate. Cells are then dissociated within the cylinder, resuspeneded, and transferred to a new vessel as a pure colony.
These cloning cylinders are sterlized using electron-beam irradiation. The glass cylinders will display a brown tint after being sterlized at the appropriate dosage level.

Packaging

Packaged in 60 mm dish with silicone grease on one end

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Tamara D Kolokoltsova et al.
Human cell, 30(4), 249-257 (2017-06-15)
In the present study, we describe a new method of isolation and culture of human villous and extravillous trophoblasts from term placenta. The cultivation of trypsinized placental villous tissue explants, followed by the isolation of cells from outgrowth islets allows
D Geerts et al.
The Journal of cell biology, 147(2), 417-434 (1999-10-20)
Hemidesmosomes are stable adhesion complexes in basal epithelial cells that provide a link between the intermediate filament network and the extracellular matrix. We have investigated the recruitment of plectin into hemidesmosomes by the alpha6beta4 integrin and have shown that the
Maria Chiara Lionetti et al.
Biophysical journal, 118(9), 2319-2332 (2020-04-23)
The nuclear morphology of eukaryotic cells is determined by the interplay between the lamina forming the nuclear skeleton, the chromatin inside the nucleus, and the coupling with the cytoskeleton. Nuclear alterations are often associated with pathological conditions as in Hutchinson-Gilford

Questions

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

  1. Pennsylvania
    • Review 1
    • Vote 1
    5 out of 5 stars.

    Cloning cylinders, glass (#C1059)

    Perfect for isolating colonies in cell culture under sterile conditions. The adhesive grease doesn't affect the cells and the plate from which colonies are derived can be left for further cell growth. Easy and straightforward protocol. Used 75uL Trypsin for dissociation and 150uL of growth medium for re-suspension. Was able to obtain and expand clones for analysis.

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service