Skip to Content
Merck
All Photos(1)

Key Documents

06693

Supelco

Timestrip Plus -20 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116105
NACRES:
NA.21

description

Irreversible, single use

quality

Quality Assurance: Produced under ISO9001:2008

shelf life

limited shelf life, expiry date on the label

storage condition

room temperature (at 20-80% humidity)

parameter

8 h run-out window (calibrated at -18 °C)

size

40 mm × 19 mm

General description

Timestrip® PLUS indicators record elapsed time at or above a specified threshold temperature in a simple and quick way. They are small, self-adhesive labels that can be attached to or integrated into a product or device.

Visit our Timestrip Web Portal to learn more

Application

Manual activation button on top. The "ON" window turns blue to confirm it is armed. Blue color appears in the viewing window if a breach of the threshold temperature has occurred. Cumulative duration of all breaches is shown by progress of blue dye along time markers.

Packaging

06693-10EA: 10 labels in sachet
06693-100EA: 100 labels in sachet
06693-500EA: 500 labels in sachet

Components

Non-toxic, polymeric assembly multilayer and aluminum-plastic laminate encapsulating colored liquid chemicals

Specifications

  • Threshold temperature: -20°C/-4°F
  • Usage: calibrated to an isothermal temperature environment of -18°C
  • Time accuracy: ±15% in time under isothermal conditions

Legal Information

Timestrip is a registered trademark of Timestrip Limited
Timestrip Plus is a trademark of Timestrip Limited

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service