CS60HX03F1-X
Clarisolve® Pod Depth Filter
60HX, 60µm, filtration area 0.33 m², High-density cell cultures, Process Scale
Synonym(s):
Clarisolve 20 μm Pod Depth Filters, 0.33 m 2 (3.55 ft 2)
About This Item
Recommended Products
Product Name
Clarisolve® Pod Depth Filter, High-density cell cultures
material
polypropylene
Quality Level
manufacturer/tradename
Clarisolve®
parameter
1.0 bar max. differential pressure (15 psid) at ≤80 °C (Maximum)
2.1 bar max. differential pressure (30 psid) at 25 °C (Forward)
2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse)
3.5 bar max. differential pressure (50 psid) at ≤25 °C (Maximum)
H
32 cm (12.5 in.)
L
62 cm (24.2 in.)
W
11.20 cm (4.4 in.)
filtration area
0.33 m2
impurities
<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
input
sample type liquid
General description
A μPod scale device, the CLARISOLVE® depth filter provides the fastest and most efficient way to clarify high-density streams and easily transfer processes from upstream to downstream without the use of centrifugation.
This CLARISOLVE® filter has a filtration area of 0.33 m2 and a Pod device format.
Application
Specifications
Preparation Note
Integrity is maintained after 1 autoclave cycle of 60 minutes at 123 °C.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service